- Single Row Radial Bearing
- 25 mm ID x 42 mm OD x 9 mm Wide
- Open
- Normal Clearance
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
caution
- For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Seal Type | Unsealed |
| Static Load Rating [Max] | 4550 N |
| Material | Steel |
| Cage Type | Metal |
| Contact Angle | 0° |
| Outer Ring Width | 9 mm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| O.D. | 42 mm |
| Rows of Balls | Single |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 19000 rpm |
| Width | 9.000 mm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 25 mm |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 0.3 mm |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Material | None |
| Dynamic Load Rating | 7050 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Limiting Speed - Grease | 16000 rpm |
| Enclosure | Open |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Weight | 0.093 LB |
| EAN or UPC | 29176026799 |

