Skip to content Skip to navigation menu
NSK Corp.6864M

6864M

6800 Series Single Row Deep Groove Ball Bearing
Item #101103173
  • Single Row Radial Bearing
  • 320 mm ID x 400 mm OD x 38 mm Wide
  • Open
  • Normal Clearance
NSK Corp.6864M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing
  • 320 mm ID x 400 mm OD x 38 mm Wide
  • Open
  • Normal Clearance

description

  • Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.

applications

  • Transmissions
  • Electric motors and generators
  • Electrical appliances
  • Pumps and compressors
  • Blowers and fans
  • Speed changers
  • Gearboxes and drives
  • Woodworking machinery
  • Lawn and garden equipment

caution

  • If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Enclosure Open
Ball Material Steel
Cage Type Metal
Precision Standard
Radial Internal Clearance Specification Normal Clearance
Material Steel
Dynamic Load Rating 168000 N
Bearing Type Radial
I.D. 320 mm
Cage Material Machined Brass
Seal Material None
Inch/Metric Metric Bore
Corner Radius [Min] 2.1 mm
Limiting Speed - Oil 1500 rpm
Locking Device No Locking Device
O.D. 400 mm
Precision Level Standard (ABEC 1)
Contact Angle
Capacity Standard Capacity
Seal Type Unsealed
Static Load Rating [Max] 244000 N
O.D. Type Straight
Outer Ring Width 38 mm
Snap Ring No Snap Ring
Rows of Balls Single
Width 38.000 mm
Preload Level None
Limiting Speed - Grease 1300 rpm
Bore Type Round Bore
Radial Internal Clearance Normal
Weight 23.865 LB
EAN or UPC 29176075315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison