Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Locking Device
No Locking Device
Cage Type
Metal
Limiting Speed - Grease
1400 rpm
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Enclosure
Open
Dynamic Load Rating
92,177.00 lbf
Bore Type
Round Bore
Precision
Standard
No. in Set
Single Bearing
Width
78 mm
O.D.
400.0000 mm
Snap Ring
No Snap Ring
Seal Material
None
Material
Steel
Outer Ring Width
78 mm
Seal Type
Unsealed
Preload Level
None
Contact Angle
0°
Limiting Speed - Oil
1700 rpm
Radial Internal Clearance
C3
Bearing Type
Radial
Lubricant
Mul-Temp SRL
O.D. Type
Straight
I.D.
190 mm
Ball Material
Steel
Static Load Rating [Max]
93,200.00 lbf
Corner Radius [Min]
4.00 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Inner Ring Width
78 mm
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Cage Material
Machined Brass
Weight
110.699 LB
EAN or UPC
29176087332
We're here for you
with Service Centers across the country - We have your back