Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Inner Ring Width
78 mm
No. in Set
Single Bearing
Material
Steel
Radial Internal Clearance
Normal
Bearing Type
Radial
Radial Internal Clearance Specification
Normal Clearance
Seal Material
None
Cage Type
Metal
Lubricant
Oil Preservative
Rows of Balls
Single
Cage Material
Machined Brass
Enclosure
Open
Static Load Rating [Max]
93,200.00 lbf
Width
78 mm
Ball Material
Steel
Seal Type
Unsealed
Dynamic Load Rating
92,177.00 lbf
icNumber
7699291
Capacity
Standard Capacity
Contact Angle
0°
Outer Ring Width
78 mm
Snap Ring
No Snap Ring
Limiting Speed - Oil
1700 rpm
Bore Type
Round Bore
Precision
Standard
O.D. Type
Straight
I.D.
190 mm
Preload Level
None
Inch/Metric
Metric Bore
Corner Radius [Min]
5.00 mm
Locking Device
No Locking Device
O.D.
400.0000 mm
Limiting Speed - Grease
1400 rpm
Precision Level
Standard (ABEC 1)
Weight
110.699 LB
EAN or UPC
29176018176
We're here for you
with Service Centers across the country - We have your back