Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Precision
Standard
Limiting Speed - Oil
2200 rpm
Bore Type
Round Bore
Seal Material
None
No. in Set
Single Bearing
Lubricant
Oil Preservative
O.D. Type
Straight
Seal Type
Unsealed
O.D.
320.0000 mm
Contact Angle
0°
Cage Material
Pressed Steel
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
Rows of Balls
Single
Preload Level
None
Width
65 mm
Dynamic Load Rating
61,700.00 lbf
Bearing Type
Radial
Ball Material
Steel
Inner Ring Width
65 mm
icNumber
7699281
Enclosure
Open
Outer Ring Width
65 mm
Cage Type
Metal
Limiting Speed - Grease
1800 rpm
Static Load Rating [Max]
6,380.00 lbf
I.D.
150 mm
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Inch/Metric
Metric Bore
Corner Radius [Min]
4.00 mm
Radial Internal Clearance
Normal
Locking Device
No Locking Device
Weight
49.693 LB
EAN or UPC
29176018077
We're here for you
with Service Centers across the country - We have your back