Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Snap Ring
No Snap Ring
icNumber
7699277
O.D.
280.0000 mm
Preload Level
None
I.D.
130 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Bore Type
Round Bore
Locking Device
No Locking Device
Corner Radius [Min]
3.00 mm
O.D. Type
Straight
Rows of Balls
Single
Dynamic Load Rating
51,600.00 lbf
Outer Ring Width
58 mm
Contact Angle
0°
Limiting Speed - Oil
2800 rpm
Radial Internal Clearance
C3
Precision
Standard
Inner Ring Width
58 mm
Material
Steel
Bearing Type
Radial
Limiting Speed - Grease
2200 rpm
Cage Type
Metal
Seal Type
Unsealed
Width
58 mm
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
48,200.00 lbf
Lubricant
Mul-Temp SRL
Cage Material
Machined Brass
Inch/Metric
Metric Bore
Enclosure
Open
Capacity
Standard Capacity
Seal Material
None
No. in Set
Single Bearing
Ball Material
Steel
Weight
40.981 LB
EAN or UPC
29176035203
We're here for you
with Service Centers across the country - We have your back