Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
51,600.00 lbf
Width
58 mm
Capacity
Standard Capacity
I.D.
130 mm
Outer Ring Width
58 mm
Locking Device
No Locking Device
O.D. Type
Straight
Bore Type
Round Bore
Material
Steel
Limiting Speed - Grease
2200 rpm
Lubricant
Oil Preservative
O.D.
280.0000 mm
Radial Internal Clearance
Normal
Ball Material
Steel
No. in Set
Single Bearing
Snap Ring
No Snap Ring
Limiting Speed - Oil
2600 rpm
Seal Type
Unsealed
Bearing Type
Radial
Precision
Standard
Corner Radius [Min]
4.00 mm
Cage Material
Pressed Steel
Enclosure
Open
Seal Material
None
Static Load Rating [Max]
48,200.00 lbf
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Preload Level
None
Inner Ring Width
58 mm
Rows of Balls
Single
Inch/Metric
Metric Bore
Weight
33.153 LB
EAN or UPC
29176018046
We're here for you
with Service Centers across the country - We have your back