Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Radial Internal Clearance
Normal
Cage Type
Metal
Ball Material
Steel
Locking Device
No Locking Device
Enclosure
Open
Preload Level
None
Cage Material
Pressed Steel
Limiting Speed - Oil
2800 rpm
Capacity
Standard Capacity
Corner Radius [Min]
3.00 mm
Outer Ring Width
55 mm
Precision
Standard
Lubricant
Oil Preservative
Dynamic Load Rating
46,500.00 lbf
Contact Angle
0°
O.D. Type
Straight
Seal Material
None
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Width
55 mm
Snap Ring
No Snap Ring
I.D.
120 mm
Bearing Type
Radial
No. in Set
Single Bearing
Limiting Speed - Grease
2200 rpm
Inner Ring Width
55 mm
Rows of Balls
Single
Material
Steel
O.D.
260.0000 mm
Seal Type
Unsealed
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
41,500.00 lbf
icNumber
7703442
Weight
27.391 LB
EAN or UPC
29176018039
We're here for you
with Service Centers across the country - We have your back