Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
icNumber
7698030
Material
Steel
Limiting Speed - Oil
N/A
Corner Radius [Min]
3 mm
Precision
Standard
Bore Type
Round Bore
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
50 mm
Seal Type
Non-Contact Seals
Static Load Rating [Max]
40241 lbf
Radial Internal Clearance
Normal
Bearing Type
Radial
Inch/Metric
Metric Bore
O.D.
240 mm
Limiting Speed - Grease
2400 rpm
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Preload Level
None
Dynamic Load Rating
46086 lbf
Locking Device
No Locking Device
Cage Material
Pressed Steel
Seal Material
Metal
Rows of Balls
Single
Enclosure
Double Shielded
I.D.
110 mm
Capacity
Standard Capacity
O.D. Type
Straight
Ball Material
Steel
Contact Angle
0°
Snap Ring
No Snap Ring
Weight
21.23 LB
EAN or UPC
29176020766
We're here for you
with Service Centers across the country - We have your back