Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Seal Material
None
Material
Steel
Precision
Standard
Corner Radius [Min]
3.00 mm
Cage Material
Pressed Steel
I.D.
110 mm
Radial Internal Clearance
Normal
Dynamic Load Rating
46,200.00 lbf
Bore Type
Round Bore
Limiting Speed - Oil
3000 rpm
Static Load Rating [Max]
40,300.00 lbf
Ball Material
Steel
Inch/Metric
Metric Bore
Lubricant
Oil Preservative
Width
50 mm
O.D.
240.0000 mm
Precision Level
Standard (ABEC 1)
icNumber
7696807
O.D. Type
Straight
Inner Ring Width
50 mm
Preload Level
None
Capacity
Standard Capacity
Contact Angle
0°
Outer Ring Width
50 mm
No. in Set
Single Bearing
Limiting Speed - Grease
2400 rpm
Enclosure
Open
Cage Type
Metal
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Seal Type
Unsealed
Rows of Balls
Single
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Weight
20.759 LB
EAN or UPC
29176018008
We're here for you
with Service Centers across the country - We have your back