Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
icNumber
7699343
Seal Material
None
Inch/Metric
Metric Bore
Bearing Type
Radial
Locking Device
No Locking Device
Corner Radius [Min]
3.00 mm
No. in Set
Single Bearing
Lubricant
Oil Preservative
Capacity
Standard Capacity
Radial Internal Clearance
Normal
I.D.
105 mm
Enclosure
Open
Bore Type
Round Bore
Radial Internal Clearance Specification
Normal Clearance
Static Load Rating [Max]
34,500.00 lbf
Precision
Standard
Preload Level
None
Contact Angle
0°
Material
Steel
Limiting Speed - Grease
2600 rpm
Ball Material
Steel
Limiting Speed - Oil
3200 rpm
O.D.
225.0000 mm
Rows of Balls
Single
Cage Material
Pressed Steel
O.D. Type
Straight
Seal Type
Unsealed
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
41,300.00 lbf
Cage Type
Metal
Inner Ring Width
49 mm
Width
49 mm
Outer Ring Width
49 mm
Snap Ring
No Snap Ring
Weight
17.653 LB
EAN or UPC
29176017971
We're here for you
with Service Centers across the country - We have your back