Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
O.D.
215.0000 mm
Precision
Standard
Snap Ring
No Snap Ring
Outer Ring Width
47 mm
Bore Type
Round Bore
Preload Level
None
Cage Type
Metal
Capacity
Standard Capacity
I.D.
100 mm
Seal Type
Non-Contact Seals
Enclosure
Double Shielded
Radial Internal Clearance
C3
Seal Material
Metal
Ball Material
Steel
O.D. Type
Straight
Limiting Speed - Oil
3400 rpm
icNumber
7696242
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision Level
Standard (ABEC 1)
Width
47 mm
Inch/Metric
Metric Bore
Locking Device
No Locking Device
Static Load Rating [Max]
31,800.00 lbf
Contact Angle
0°
Material
Steel
No. in Set
Single Bearing
Corner Radius [Min]
3.00 mm
Rows of Balls
Single
Lubricant
Mul-Temp SRL
Bearing Type
Radial
Inner Ring Width
47 mm
Dynamic Load Rating
38,906.00 lbf
Limiting Speed - Grease
2800 rpm
Cage Material
Pressed Steel
Weight
15.456 LB
EAN or UPC
29176017889
We're here for you
with Service Centers across the country - We have your back