Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Capacity
Standard Capacity
Contact Angle
0°
Outer Ring Width
47 mm
Radial Internal Clearance
Normal
Corner Radius [Min]
3 mm
Preload Level
None
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
O.D. Type
Straight
Enclosure
Double Shielded
Snap Ring
No Snap Ring
Seal Material
Metal
Bore Type
Round Bore
Bearing Type
Radial
I.D.
100 mm
Precision
Standard
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
2800 rpm
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
31698 lbf
O.D.
215 mm
Ball Material
Steel
Dynamic Load Rating
38892 lbf
Cage Type
Metal
Cage Material
Pressed Steel
Material
Steel
Seal Type
Non-Contact Seals
icNumber
7696229
Weight
15.456 LB
EAN or UPC
29176017872
We're here for you
with Service Centers across the country - We have your back