Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Transmissions
Conveying equipment
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
options
Not HPS Series.
Seal Type
Contact Seals
Capacity
Standard Capacity
Seal Material
Rubber
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Inch/Metric
Metric Bore
Preload Level
None
No. in Set
Single Bearing
Limiting Speed - Grease
2200 rpm
Limiting Speed - Oil
3400 rpm
I.D.
100 mm
Lubricant
Mul-Temp SRL
Contact Angle
0°
Inner Ring Width
47 mm
O.D.
215.0000 mm
Precision
Standard
Material
Steel
Outer Ring Width
47 mm
Bore Type
Round Bore
Radial Internal Clearance Specification
Greater Than Normal Clearance
Dynamic Load Rating
38,906.00 lbf
Cage Material
Pressed Steel
O.D. Type
Straight
Snap Ring
No Snap Ring
Rows of Balls
Single
Width
47 mm
Static Load Rating [Max]
31,800.00 lbf
Enclosure
Double Sealed
Corner Radius [Min]
3.00 mm
Radial Internal Clearance
C3
Bearing Type
Radial
Cage Type
Metal
Locking Device
No Locking Device
Weight
15.432 LB
EAN or UPC
29176071393
We're here for you
with Service Centers across the country - We have your back