Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
Bore Type
Round Bore
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Precision Level
Standard (ABEC 1)
Seal Material
Metal
Bearing Type
Radial
Snap Ring
No Snap Ring
Rows of Balls
Single
Static Load Rating [Max]
26752 lbf
Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Seal Type
Non-Contact Seals
Inch/Metric
Metric Bore
O.D. Type
Straight
Precision
Standard
I.D.
95 mm
Ball Material
Steel
Corner Radius [Min]
3 mm
Enclosure
Double Shielded
O.D.
200 mm
Limiting Speed - Grease
3000 rpm
Capacity
Standard Capacity
Cage Material
Pressed Steel
Outer Ring Width
45 mm
Contact Angle
0°
Preload Level
None
Dynamic Load Rating
34396 lbf
Radial Internal Clearance
Normal
Weight
12.613 LB
EAN or UPC
29176017827
We're here for you
with Service Centers across the country - We have your back