Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Width
43 mm
Ball Material
Steel
Seal Type
Non-Contact Seals
Material
Steel
Preload Level
None
Seal Material
Metal
Inch/Metric
Metric Bore
Radial Internal Clearance
C3
Precision
Standard
Locking Device
No Locking Device
Outer Ring Width
43 mm
Contact Angle
0°
Snap Ring
No Snap Ring
Bore Type
Round Bore
Capacity
Standard Capacity
Bearing Type
Radial
Rows of Balls
Single
icNumber
7696027
Dynamic Load Rating
33,755.00 lbf
Cage Type
Metal
O.D. Type
Straight
Corner Radius [Min]
3.00 mm
No. in Set
Single Bearing
Enclosure
Double Shielded
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D.
190.0000 mm
Static Load Rating [Max]
24,100.00 lbf
I.D.
90 mm
Cage Material
Pressed Steel
Limiting Speed - Grease
3600 rpm
Inner Ring Width
43 mm
Lubricant
Mul-Temp SRL
Limiting Speed - Oil
4300 rpm
Precision Level
Standard (ABEC 1)
Weight
11.023 LB
EAN or UPC
29176017797
We're here for you
with Service Centers across the country - We have your back