Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Enclosure
Single Shield
Snap Ring
No Snap Ring
Limiting Speed - Oil
4300 rpm
O.D.
190 mm
Seal Material
Metal
Preload Level
None
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Cage Type
Metal
Material
Steel
icNumber
7697485
Inch/Metric
Metric Bore
O.D. Type
Straight
Rows of Balls
Single
Cage Material
Pressed Steel
Limiting Speed - Grease
3600 rpm
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Bore Type
Round Bore
Dynamic Load Rating
32148 lbf
Corner Radius [Min]
3 mm
Outer Ring Width
43 mm
Precision
Standard
Seal Type
Non-Contact Seals
Static Load Rating [Max]
24055 lbf
I.D.
90 mm
Locking Device
No Locking Device
Weight
10.67 LB
EAN or UPC
29176017766
We're here for you
with Service Centers across the country - We have your back