Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Preload Level
None
Snap Ring
No Snap Ring
Radial Internal Clearance
C3
Radial Internal Clearance Specification
Greater Than Normal Clearance
Enclosure
Double Sealed
Dynamic Load Rating
33755 lbf
Ball Material
Steel
Static Load Rating [Max]
24100 lbf
Precision
Standard
Bearing Type
Radial
Rows of Balls
Single
Corner Radius [Min]
3 mm
Limiting Speed - Oil
N/A
O.D.
190 mm
Limiting Speed - Grease
3600 rpm
icNumber
7696262
Inner Ring Width
43 mm
Seal Material
Rubber
Contact Angle
0°
Capacity
Standard Capacity
Precision Level
Standard (ABEC 1)
Inch/Metric
Metric Bore
Cage Material
Pressed Steel
O.D. Type
Straight
Bore Type
Round Bore
Lubricant
Mul-Temp SRL
No. in Set
Single Bearing
Seal Type
Non-Contact Seals
Cage Type
Metal
Outer Ring Width
43 mm
Locking Device
No Locking Device
I.D.
90 mm
Weight
10.946 LB
EAN or UPC
29176017759
We're here for you
with Service Centers across the country - We have your back