Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Ball Material
Steel
Preload Level
None
icNumber
7698196
Enclosure
Double Sealed
Inch/Metric
Metric Bore
Corner Radius [Min]
3 mm
Static Load Rating [Max]
24055 lbf
Radial Internal Clearance
Normal
Capacity
Standard Capacity
Seal Material
Rubber
Outer Ring Width
43 mm
Dynamic Load Rating
32148 lbf
Limiting Speed - Grease
3600 rpm
Limiting Speed - Oil
N/A
O.D.
190 mm
Contact Angle
0°
I.D.
90 mm
O.D. Type
Straight
Rows of Balls
Single
Seal Type
Non-Contact Seals
Bearing Type
Radial
Bore Type
Round Bore
Snap Ring
No Snap Ring
Precision
Standard
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Cage Material
Pressed Steel
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Weight
11.023 LB
EAN or UPC
29176017742
We're here for you
with Service Centers across the country - We have your back