Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision
Standard
Inch/Metric
Metric Bore
Cage Material
Pressed Steel
Static Load Rating [Max]
24,100.00 lbf
O.D. Type
Straight
O.D.
190.0000 mm
Enclosure
Open
Width
43 mm
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Material
Steel
No. in Set
Single Bearing
Capacity
Standard Capacity
Inner Ring Width
43 mm
Bearing Type
Radial
Cage Type
Metal
Contact Angle
0°
Seal Type
Unsealed
Precision Level
Standard (ABEC 1)
Limiting Speed - Oil
4300 rpm
I.D.
90 mm
icNumber
7697605
Dynamic Load Rating
33,755.00 lbf
Radial Internal Clearance Specification
Normal Clearance
Corner Radius [Min]
3.00 mm
Seal Material
None
Lubricant
Oil Preservative
Rows of Balls
Single
Ball Material
Steel
Outer Ring Width
43 mm
Bore Type
Round Bore
Radial Internal Clearance
Normal
Limiting Speed - Grease
3600 rpm
Preload Level
None
Weight
11.023 LB
EAN or UPC
29176017728
We're here for you
with Service Centers across the country - We have your back