Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Precision Level
Standard (ABEC 1)
Cage Material
Pressed Steel
O.D. Type
Straight
O.D.
180 mm
Snap Ring
No Snap Ring
Seal Type
Non-Contact Seals
Seal Material
Metal
Enclosure
Double Shielded
I.D.
85 mm
Dynamic Load Rating
29900 lbf
Cage Type
Metal
Static Load Rating [Max]
21806 lbf
Rows of Balls
Single
Capacity
Standard Capacity
Corner Radius [Min]
3 mm
Precision
Standard
Bore Type
Round Bore
Material
Steel
Contact Angle
0°
Locking Device
No Locking Device
Radial Internal Clearance
Normal
Limiting Speed - Grease
3800 rpm
Radial Internal Clearance Specification
Normal Clearance
Ball Material
Steel
Outer Ring Width
41 mm
Inch/Metric
Metric Bore
Limiting Speed - Oil
N/A
icNumber
7696026
Bearing Type
Radial
Weight
9.48 LB
EAN or UPC
29176017704
We're here for you
with Service Centers across the country - We have your back