Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
180 mm
Inch/Metric
Metric Bore
Seal Type
Non-Contact Seals
Preload Level
None
Precision Level
Standard (ABEC 1)
Snap Ring
No Snap Ring
Seal Material
Rubber
Locking Device
No Locking Device
icNumber
7696546
Dynamic Load Rating
31395 lbf
Outer Ring Width
41 mm
Static Load Rating [Max]
21800 lbf
Lubricant
Mul-Temp SRL
Bore Type
Round Bore
No. in Set
Single Bearing
Inner Ring Width
41 mm
O.D. Type
Straight
Radial Internal Clearance
C3
Rows of Balls
Single
Cage Type
Metal
Bearing Type
Radial
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision
Standard
Ball Material
Steel
I.D.
85 mm
Contact Angle
0°
Material
Steel
Limiting Speed - Oil
N/A
Enclosure
Double Sealed
Corner Radius [Min]
3 mm
Capacity
Standard Capacity
Cage Material
Pressed Steel
Limiting Speed - Grease
3800 rpm
Weight
9.528 LB
EAN or UPC
29176017681
We're here for you
with Service Centers across the country - We have your back