Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Oil
N/A
O.D.
170 mm
Rows of Balls
Single
Limiting Speed - Grease
4000 rpm
Radial Internal Clearance
Normal
I.D.
80 mm
Bearing Type
Radial
Outer Ring Width
39 mm
Seal Type
Non-Contact Seals
icNumber
7705049
Cage Type
Metal
Enclosure
Double Shielded
Material
Steel
Contact Angle
0°
Bore Type
Round Bore
O.D. Type
Straight
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
Ball Material
Steel
Preload Level
None
Corner Radius [Min]
2.1 mm
Precision
Standard
Static Load Rating [Max]
19446 lbf
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Dynamic Load Rating
27651 lbf
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Seal Material
Metal
Weight
8.031 LB
EAN or UPC
29176017636
We're here for you
with Service Centers across the country - We have your back