Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bore Type
Round Bore
Outer Ring Width
37 mm
Precision
Standard
Cage Type
Metal
Seal Type
Non-Contact Seals
Bearing Type
Radial
Dynamic Load Rating
25403 lbf
Preload Level
None
Contact Angle
0°
I.D.
75 mm
Inch/Metric
Metric Bore
Radial Internal Clearance
Normal
O.D.
160 mm
Enclosure
Double Shielded
Radial Internal Clearance Specification
Normal Clearance
Ball Material
Steel
Static Load Rating [Max]
17310 lbf
Snap Ring
No Snap Ring
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
2.1 mm
Seal Material
Metal
Capacity
Standard Capacity
O.D. Type
Straight
icNumber
7698025
Limiting Speed - Grease
4300 rpm
Limiting Speed - Oil
N/A
Locking Device
No Locking Device
Cage Material
Pressed Steel
Material
Steel
Weight
6.724 LB
EAN or UPC
29176017544
We're here for you
with Service Centers across the country - We have your back