Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
75 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Lubricant
Mul-Temp SRL
Dynamic Load Rating
26674 lbf
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
C3
Capacity
Standard Capacity
Cage Type
Metal
O.D.
160 mm
Limiting Speed - Grease
4300 rpm
icNumber
7696261
Seal Material
Rubber
Bore Type
Round Bore
Inch/Metric
Metric Bore
O.D. Type
Straight
Locking Device
No Locking Device
Static Load Rating [Max]
17400 lbf
Snap Ring
No Snap Ring
Ball Material
Steel
Outer Ring Width
37 mm
Limiting Speed - Oil
N/A
No. in Set
Single Bearing
Precision
Standard
Material
Steel
Cage Material
Pressed Steel
Preload Level
None
Enclosure
Double Sealed
Inner Ring Width
37 mm
Rows of Balls
Single
Bearing Type
Radial
Contact Angle
0°
Seal Type
Non-Contact Seals
Corner Radius [Min]
2.1 mm
Weight
6.842 LB
EAN or UPC
29176017513
We're here for you
with Service Centers across the country - We have your back