Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
O.D. Type
Straight
Snap Ring
No Snap Ring
Enclosure
Double Sealed
I.D.
75 mm
Capacity
Standard Capacity
icNumber
7696261
Dynamic Load Rating
25403 lbf
Inch/Metric
Metric Bore
Precision
Standard
Bearing Type
Radial
Seal Material
Rubber
Cage Type
Metal
Limiting Speed - Oil
N/A
Corner Radius [Min]
2.1 mm
Cage Material
Pressed Steel
O.D.
160 mm
Locking Device
No Locking Device
Static Load Rating [Max]
17310 lbf
Radial Internal Clearance
Normal
Limiting Speed - Grease
4300 rpm
Outer Ring Width
37 mm
Material
Steel
Ball Material
Steel
Contact Angle
0°
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Radial Internal Clearance Specification
Normal Clearance
Preload Level
None
Weight
7.716 LB
EAN or UPC
29176017506
We're here for you
with Service Centers across the country - We have your back