Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Oil
N/A
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Locking Device
No Locking Device
Limiting Speed - Grease
4500 rpm
Cage Material
Pressed Steel
Bore Type
Round Bore
Material
Steel
Enclosure
Double Sealed
Static Load Rating [Max]
15287 lbf
Dynamic Load Rating
23380 lbf
I.D.
70 mm
Outer Ring Width
35 mm
O.D. Type
Straight
Preload Level
None
Radial Internal Clearance Specification
Normal Clearance
O.D.
150 mm
Bearing Type
Radial
Radial Internal Clearance
Normal
Rows of Balls
Single
Precision
Standard
Capacity
Standard Capacity
Cage Type
Metal
Seal Material
Rubber
Seal Type
Non-Contact Seals
Ball Material
Steel
icNumber
7696545
Corner Radius [Min]
2.1 mm
Snap Ring
No Snap Ring
Weight
5.644 LB
EAN or UPC
29176017421
We're here for you
with Service Centers across the country - We have your back