Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Ball Material
Steel
Material
Steel
Precision
Standard
Seal Type
Non-Contact Seals
Limiting Speed - Oil
N/A
I.D.
65 mm
O.D. Type
Straight
Contact Angle
0°
Locking Device
No Locking Device
Capacity
Standard Capacity
Dynamic Load Rating
20795 lbf
Outer Ring Width
33 mm
Limiting Speed - Grease
4800 rpm
Snap Ring
No Snap Ring
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
2.1 mm
Radial Internal Clearance Specification
Normal Clearance
Seal Material
Metal
Inch/Metric
Metric Bore
Rows of Balls
Single
O.D.
140 mm
Radial Internal Clearance
Normal
Enclosure
Double Shielded
Cage Material
Pressed Steel
Bore Type
Round Bore
Static Load Rating [Max]
13489 lbf
Preload Level
None
Cage Type
Metal
Weight
4.74 LB
EAN or UPC
29176017384
We're here for you
with Service Centers across the country - We have your back