Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Radial Internal Clearance
Normal
icNumber
7696260
O.D. Type
Straight
Bore Type
Round Bore
Cage Type
Metal
Outer Ring Width
33 mm
O.D.
140 mm
I.D.
65 mm
Seal Material
Rubber
Bearing Type
Radial
Static Load Rating [Max]
13489 lbf
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Snap Ring
No Snap Ring
Corner Radius [Min]
2.1 mm
Limiting Speed - Grease
4800 rpm
Enclosure
Double Sealed
Contact Angle
0°
Limiting Speed - Oil
N/A
Dynamic Load Rating
20795 lbf
Rows of Balls
Single
Precision
Standard
Preload Level
None
Seal Type
Non-Contact Seals
Cage Material
Pressed Steel
Ball Material
Steel
Weight
4.96 LB
EAN or UPC
29176017346
We're here for you
with Service Centers across the country - We have your back