Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Material
None
Radial Internal Clearance
Normal
O.D.
140 mm
Enclosure
Open
Dynamic Load Rating
20795 lbf
Static Load Rating [Max]
13489 lbf
Precision
Standard
Ball Material
Steel
Inch/Metric
Metric Bore
Contact Angle
0°
Material
Steel
Cage Material
Pressed Steel
Outer Ring Width
33 mm
Limiting Speed - Oil
6000 rpm
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight w/ Snap Ring
Corner Radius [Min]
2.1 mm
Snap Ring
With Snap Ring
Locking Device
No Locking Device
Bore Type
Round Bore
Limiting Speed - Grease
4800 rpm
Cage Type
Metal
Preload Level
None
I.D.
65 mm
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Bearing Type
Radial
Seal Type
Unsealed
Capacity
Standard Capacity
icNumber
7696884
Weight
4.632 LB
EAN or UPC
29176035166
We're here for you
with Service Centers across the country - We have your back