Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Type
Contact Seals
Radial Internal Clearance
Normal
Cage Material
Pressed Steel
I.D.
65 mm
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
20795 lbf
Inch/Metric
Metric Bore
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Seal Material
Rubber
Limiting Speed - Oil
N/A
Contact Angle
0°
Enclosure
Double Sealed
Material
Steel
Bore Type
Round Bore
Limiting Speed - Grease
3400 rpm
Cage Type
Metal
Precision
Standard
Bearing Type
Radial
Preload Level
None
Outer Ring Width
33 mm
Snap Ring
No Snap Ring
Capacity
Standard Capacity
Ball Material
Steel
O.D. Type
Straight
Static Load Rating [Max]
13489 lbf
O.D.
140 mm
Locking Device
No Locking Device
Corner Radius [Min]
2.1 mm
Weight
4.96 LB
EAN or UPC
29176065927
We're here for you
with Service Centers across the country - We have your back