Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Outer Ring Width
31 mm
Limiting Speed - Oil
N/A
Inch/Metric
Metric Bore
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Rows of Balls
Single
Seal Material
Metal
O.D. Type
Straight
O.D.
130 mm
Enclosure
Double Shielded
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Preload Level
None
Contact Angle
0°
Static Load Rating [Max]
11690 lbf
icNumber
7698024
Cage Material
Pressed Steel
Snap Ring
No Snap Ring
Limiting Speed - Grease
5300 rpm
Material
Steel
Capacity
Standard Capacity
Corner Radius [Min]
2.1 mm
Locking Device
No Locking Device
I.D.
60 mm
Bearing Type
Radial
Radial Internal Clearance
Normal
Ball Material
Steel
Dynamic Load Rating
18434 lbf
Precision
Standard
Weight
3.756 LB
EAN or UPC
29176017308
We're here for you
with Service Centers across the country - We have your back