Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
With Snap Ring
Radial Internal Clearance
Normal
O.D.
130 mm
Contact Angle
0°
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Dynamic Load Rating
18434 lbf
O.D. Type
Straight w/ Snap Ring
Seal Type
Unsealed
Material
Steel
Preload Level
None
Outer Ring Width
31 mm
Seal Material
None
Locking Device
No Locking Device
Bore Type
Round Bore
Enclosure
Open
Limiting Speed - Oil
6300 rpm
icNumber
7704943
Precision
Standard
Ball Material
Steel
Inch/Metric
Metric Bore
Cage Type
Metal
Bearing Type
Radial
Cage Material
Pressed Steel
Limiting Speed - Grease
5300 rpm
Static Load Rating [Max]
11690 lbf
Corner Radius [Min]
2.1 mm
I.D.
60 mm
Weight
3.712 LB
EAN or UPC
29176035142
We're here for you
with Service Centers across the country - We have your back