Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
55 mm
Inch/Metric
Metric Bore
O.D. Type
Straight
Locking Device
No Locking Device
Static Load Rating [Max]
10004 lbf
Material
Steel
Ball Material
Steel
Cage Type
Metal
Bearing Type
Radial
Seal Material
Metal
Corner Radius [Min]
2 mm
Limiting Speed - Oil
N/A
Dynamic Load Rating
16074 lbf
Seal Type
Non-Contact Seals
Snap Ring
No Snap Ring
Preload Level
None
Enclosure
Double Shielded
Rows of Balls
Single
Capacity
Standard Capacity
Precision
Standard
Contact Angle
0°
icNumber
7697000
Cage Material
Pressed Steel
Bore Type
Round Bore
Outer Ring Width
29 mm
O.D.
120 mm
Limiting Speed - Grease
5600 rpm
Radial Internal Clearance Specification
Normal Clearance
Radial Internal Clearance
Normal
Precision Level
Standard (ABEC 1)
Weight
2.976 LB
EAN or UPC
29176017216
We're here for you
with Service Centers across the country - We have your back