Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Ball Material
Steel
Contact Angle
0°
Radial Internal Clearance Specification
Greater Than Normal Clearance
Limiting Speed - Grease
5600 rpm
O.D. Type
Straight
I.D.
55 mm
Material
Steel
icNumber
7696258
Enclosure
Double Sealed
Corner Radius [Min]
2 mm
Cage Material
Pressed Steel
O.D.
120 mm
Lubricant
Mul-Temp SRL
Dynamic Load Rating
16878 lbf
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
10040 lbf
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Rows of Balls
Single
Seal Material
Rubber
Radial Internal Clearance
C3
Inch/Metric
Metric Bore
Seal Type
Non-Contact Seals
Precision
Standard
Cage Type
Metal
No. in Set
Single Bearing
Preload Level
None
Inner Ring Width
29 mm
Limiting Speed - Oil
N/A
Capacity
Standard Capacity
Bearing Type
Radial
Outer Ring Width
29 mm
Weight
3.02 LB
EAN or UPC
29176017186
We're here for you
with Service Centers across the country - We have your back