Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Ball Material
Steel
Capacity
Standard Capacity
icNumber
7696258
Static Load Rating [Max]
10004 lbf
Precision
Standard
Dynamic Load Rating
16074 lbf
Bearing Type
Radial
Seal Material
Rubber
Bore Type
Round Bore
I.D.
55 mm
O.D. Type
Straight
Outer Ring Width
29 mm
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
Normal
Material
Steel
Locking Device
No Locking Device
Rows of Balls
Single
Enclosure
Double Sealed
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Seal Type
Non-Contact Seals
Limiting Speed - Grease
5600 rpm
O.D.
120 mm
Corner Radius [Min]
2 mm
Limiting Speed - Oil
N/A
Contact Angle
0°
Cage Material
Pressed Steel
Preload Level
None
Inch/Metric
Metric Bore
Weight
3.02 LB
EAN or UPC
29176017179
We're here for you
with Service Centers across the country - We have your back