Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Ball Material
Steel
Bore Type
Round Bore
Rows of Balls
Single
Inner Ring Width
27 mm
O.D.
110.0000 mm
I.D.
50 mm
O.D. Type
Straight
Limiting Speed - Grease
6000 rpm
Seal Material
Metal
Locking Device
No Locking Device
Lubricant
Mul-Temp SRL
Corner Radius [Min]
2.00 mm
Capacity
Standard Capacity
Dynamic Load Rating
14,635.00 lbf
Inch/Metric
Metric Bore
Outer Ring Width
27 mm
Cage Type
Metal
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision
Standard
Cage Material
Pressed Steel
Preload Level
None
No. in Set
Single Bearing
Seal Type
Non-Contact Seals
Limiting Speed - Oil
7500 rpm
Width
27 mm
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
8,610.00 lbf
icNumber
7695871
Bearing Type
Radial
Material
Steel
Snap Ring
No Snap Ring
Radial Internal Clearance
C3
Enclosure
Double Shielded
Weight
2.37 LB
EAN or UPC
29176017148
We're here for you
with Service Centers across the country - We have your back