Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bore Type
Round Bore
icNumber
7697471
Enclosure
Single Shield
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
6000 rpm
Cage Type
Metal
Preload Level
None
Static Load Rating [Max]
8655 lbf
Bearing Type
Radial
Corner Radius [Min]
2 mm
Dynamic Load Rating
13938 lbf
Precision
Standard
Snap Ring
No Snap Ring
O.D. Type
Straight
O.D.
110 mm
Radial Internal Clearance
Normal
Material
Steel
Seal Material
Metal
Limiting Speed - Oil
7500 rpm
Outer Ring Width
27 mm
Locking Device
No Locking Device
Seal Type
Non-Contact Seals
I.D.
50 mm
Cage Material
Pressed Steel
Ball Material
Steel
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Rows of Balls
Single
Weight
2.37 LB
EAN or UPC
29176017117
We're here for you
with Service Centers across the country - We have your back