Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
Enclosure
Double Sealed
Seal Type
Non-Contact Seals
Radial Internal Clearance
C3
Dynamic Load Rating
14635 lbf
I.D.
50 mm
O.D.
110 mm
Limiting Speed - Oil
N/A
icNumber
7695968
Cage Material
Pressed Steel
Material
Steel
Locking Device
No Locking Device
Precision
Standard
Capacity
Standard Capacity
Outer Ring Width
27 mm
Contact Angle
0°
Inch/Metric
Metric Bore
Radial Internal Clearance Specification
Greater Than Normal Clearance
Static Load Rating [Max]
8610 lbf
Lubricant
Mul-Temp SRL
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Snap Ring
No Snap Ring
Corner Radius [Min]
2 mm
Ball Material
Steel
Bearing Type
Radial
Bore Type
Round Bore
O.D. Type
Straight
Limiting Speed - Grease
6000 rpm
Inner Ring Width
27 mm
No. in Set
Single Bearing
Preload Level
None
Seal Material
Rubber
Weight
2.337 LB
EAN or UPC
29176017100
We're here for you
with Service Centers across the country - We have your back