Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Type
Non-Contact Seals
Contact Angle
0°
Limiting Speed - Grease
6000 rpm
Rows of Balls
Single
Preload Level
None
Precision
Standard
Dynamic Load Rating
13938 lbf
Enclosure
Double Sealed
Limiting Speed - Oil
N/A
Precision Level
Standard (ABEC 1)
Seal Material
Rubber
Cage Material
Pressed Steel
icNumber
7695968
Static Load Rating [Max]
8655 lbf
Ball Material
Steel
Bearing Type
Radial
Outer Ring Width
27 mm
O.D. Type
Straight
Material
Steel
Bore Type
Round Bore
Snap Ring
No Snap Ring
Corner Radius [Min]
2 mm
O.D.
110 mm
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Cage Type
Metal
I.D.
50 mm
Locking Device
No Locking Device
Radial Internal Clearance
Normal
Radial Internal Clearance Specification
Normal Clearance
Weight
2.337 LB
EAN or UPC
29176017094
We're here for you
with Service Centers across the country - We have your back