Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Inch/Metric
Metric Bore
Outer Ring Width
25 mm
Capacity
Standard Capacity
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D. Type
Straight
Dynamic Load Rating
12511 lbf
No. in Set
Single Bearing
icNumber
7695966
Seal Type
Non-Contact Seals
Snap Ring
No Snap Ring
Material
Steel
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Inner Ring Width
25 mm
Preload Level
None
O.D.
100 mm
Limiting Speed - Grease
6700 rpm
Limiting Speed - Oil
N/A
Cage Type
Metal
I.D.
45 mm
Enclosure
Double Sealed
Contact Angle
0°
Lubricant
Mul-Temp SRL
Ball Material
Steel
Corner Radius [Min]
1.5 mm
Locking Device
No Locking Device
Cage Material
Pressed Steel
Bore Type
Round Bore
Seal Material
Rubber
Static Load Rating [Max]
7210 lbf
Radial Internal Clearance
C3
Bearing Type
Radial
Precision
Standard
Weight
1.836 LB
EAN or UPC
29176017018
We're here for you
with Service Centers across the country - We have your back