Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Radial Internal Clearance
Normal
O.D. Type
Straight
Limiting Speed - Grease
6700 rpm
O.D.
100 mm
Locking Device
No Locking Device
Preload Level
None
Outer Ring Width
25 mm
Corner Radius [Min]
1.5 mm
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Limiting Speed - Oil
N/A
Ball Material
Steel
icNumber
7695966
Dynamic Load Rating
11915 lbf
Inch/Metric
Metric Bore
Seal Material
Rubber
Enclosure
Double Sealed
Snap Ring
No Snap Ring
Cage Material
Pressed Steel
Precision
Standard
Cage Type
Metal
Seal Type
Non-Contact Seals
Material
Steel
Bearing Type
Radial
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
I.D.
45 mm
Rows of Balls
Single
Static Load Rating [Max]
7194 lbf
Weight
1.841 LB
EAN or UPC
29176017001
We're here for you
with Service Centers across the country - We have your back