Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
6700 rpm
O.D. Type
Straight w/ Snap Ring
Seal Type
Unsealed
Corner Radius [Min]
1.5 mm
Static Load Rating [Max]
7194 lbf
Snap Ring
With Snap Ring
Inch/Metric
Metric Bore
Precision
Standard
icNumber
7696882
Capacity
Standard Capacity
Outer Ring Width
25 mm
O.D.
100 mm
Rows of Balls
Single
I.D.
45 mm
Preload Level
None
Material
Steel
Radial Internal Clearance
Normal
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Enclosure
Open
Contact Angle
0°
Dynamic Load Rating
11915 lbf
Locking Device
No Locking Device
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Bearing Type
Radial
Limiting Speed - Oil
8000 rpm
Ball Material
Steel
Seal Material
None
Bore Type
Round Bore
Weight
1.836 LB
EAN or UPC
29176016981
We're here for you
with Service Centers across the country - We have your back