Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Corner Radius [Min]
1.5 mm
Enclosure
Double Shielded
Inch/Metric
Metric Bore
O.D.
90 mm
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
7500 rpm
icNumber
7696994
Preload Level
None
I.D.
40 mm
Radial Internal Clearance
Normal
Outer Ring Width
23 mm
Bore Type
Round Bore
Limiting Speed - Oil
N/A
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight
Precision
Standard
Ball Material
Steel
Material
Steel
Seal Material
Metal
Dynamic Load Rating
9105 lbf
Bearing Type
Radial
Cage Material
Pressed Steel
Static Load Rating [Max]
5395 lbf
Capacity
Standard Capacity
Locking Device
No Locking Device
Cage Type
Metal
Seal Type
Non-Contact Seals
Contact Angle
0°
Snap Ring
No Snap Ring
Weight
1.396 LB
EAN or UPC
29176016943
We're here for you
with Service Centers across the country - We have your back