Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance
Normal
Rows of Balls
Single
Static Load Rating [Max]
5395 lbf
Contact Angle
0°
Material
Steel
Locking Device
No Locking Device
Capacity
Standard Capacity
O.D.
90 mm
Preload Level
None
O.D. Type
Straight
Limiting Speed - Grease
7500 rpm
Ball Material
Steel
Bore Type
Round Bore
Bearing Type
Radial
Seal Type
Non-Contact Seals
Limiting Speed - Oil
9000 rpm
Enclosure
Single Shield
I.D.
40 mm
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Precision
Standard
Seal Material
Metal
icNumber
7697468
Inch/Metric
Metric Bore
Cage Type
Metal
Radial Internal Clearance Specification
Normal Clearance
Corner Radius [Min]
1.5 mm
Cage Material
Pressed Steel
Outer Ring Width
23 mm
Dynamic Load Rating
9105 lbf
Weight
1.4 LB
EAN or UPC
29176016929
We're here for you
with Service Centers across the country - We have your back