Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision Level
Standard (ABEC 1)
Preload Level
None
Bearing Type
Radial
Capacity
Standard Capacity
Locking Device
No Locking Device
Limiting Speed - Grease
7500 rpm
Radial Internal Clearance
C3
Enclosure
Double Sealed
Material
Steel
Outer Ring Width
23 mm
I.D.
40 mm
Limiting Speed - Oil
N/A
Corner Radius [Min]
1.5 mm
Static Load Rating [Max]
5400 lbf
Ball Material
Steel
Radial Internal Clearance Specification
Greater Than Normal Clearance
Cage Type
Metal
Seal Material
Rubber
Rows of Balls
Single
icNumber
7695880
O.D. Type
Straight
Dynamic Load Rating
9560 lbf
Inner Ring Width
23 mm
Precision
Standard
No. in Set
Single Bearing
Seal Type
Non-Contact Seals
Cage Material
Pressed Steel
Lubricant
Mul-Temp SRL
O.D.
90 mm
Inch/Metric
Metric Bore
Bore Type
Round Bore
Snap Ring
No Snap Ring
Contact Angle
0°
Weight
1.396 LB
EAN or UPC
29176016912
We're here for you
with Service Centers across the country - We have your back