Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Locking Device
No Locking Device
icNumber
7695880
Cage Type
Metal
Capacity
Standard Capacity
Contact Angle
0°
Cage Material
Pressed Steel
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
7500 rpm
Seal Material
Rubber
Corner Radius [Min]
1.5 mm
Dynamic Load Rating
9105 lbf
O.D. Type
Straight
Material
Steel
O.D.
90 mm
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
No Snap Ring
Bearing Type
Radial
Bore Type
Round Bore
Precision
Standard
Enclosure
Double Sealed
Seal Type
Non-Contact Seals
I.D.
40 mm
Static Load Rating [Max]
5395 lbf
Limiting Speed - Oil
N/A
Rows of Balls
Single
Outer Ring Width
23 mm
Ball Material
Steel
Preload Level
None
Radial Internal Clearance
Normal
Inch/Metric
Metric Bore
Weight
1.396 LB
EAN or UPC
29176016905
We're here for you
with Service Centers across the country - We have your back