Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
40 mm
Seal Type
Unsealed
Radial Internal Clearance
Normal
Dynamic Load Rating
9105 lbf
Rows of Balls
Single
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Seal Material
None
Snap Ring
With Snap Ring
Static Load Rating [Max]
5395 lbf
Precision
Standard
Limiting Speed - Grease
7500 rpm
Limiting Speed - Oil
9000 rpm
Corner Radius [Min]
1.5 mm
Bearing Type
Radial
Material
Steel
O.D.
90 mm
Bore Type
Round Bore
Outer Ring Width
23 mm
Locking Device
No Locking Device
Preload Level
None
Enclosure
Open
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Cage Material
Pressed Steel
icNumber
7696438
O.D. Type
Straight w/ Snap Ring
Ball Material
Steel
Weight
1.396 LB
EAN or UPC
29176016882
We're here for you
with Service Centers across the country - We have your back