Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Capacity
Standard Capacity
Dynamic Load Rating
7531 lbf
Cage Type
Metal
Bore Type
Round Bore
Ball Material
Steel
Limiting Speed - Grease
8500 rpm
O.D. Type
Straight w/ Snap Ring
Outer Ring Width
21 mm
Radial Internal Clearance
Normal
Enclosure
Double Shielded
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Standard (ABEC 1)
icNumber
7698335
Seal Material
Metal
Inch/Metric
Metric Bore
Limiting Speed - Oil
N/A
Rows of Balls
Single
I.D.
35 mm
Seal Type
Non-Contact Seals
Static Load Rating [Max]
4316 lbf
Bearing Type
Radial
Preload Level
None
Snap Ring
With Snap Ring
O.D.
80 mm
Cage Material
Pressed Steel
Contact Angle
0°
Corner Radius [Min]
1.5 mm
Locking Device
No Locking Device
Precision
Standard
Material
Steel
Weight
1.03 LB
EAN or UPC
29176035074
We're here for you
with Service Centers across the country - We have your back