Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Inch/Metric
Metric Bore
Enclosure
Double Shielded
Ball Material
Steel
Cage Type
Metal
Bore Type
Round Bore
Preload Level
None
O.D. Type
Straight
Corner Radius [Min]
1.5 mm
Material
Steel
icNumber
7698018
Seal Material
Metal
Limiting Speed - Grease
8500 rpm
Dynamic Load Rating
7531 lbf
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Static Load Rating [Max]
4316 lbf
I.D.
35 mm
Rows of Balls
Single
Outer Ring Width
21 mm
Capacity
Standard Capacity
Precision
Standard
Cage Material
Pressed Steel
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Bearing Type
Radial
O.D.
80 mm
Contact Angle
0°
Seal Type
Non-Contact Seals
Limiting Speed - Oil
N/A
Precision Level
Standard (ABEC 1)
Weight
1.03 LB
EAN or UPC
29176016844
We're here for you
with Service Centers across the country - We have your back